Brad
VAPROTEX 100W W/GR 1447 25 FT.16-3-SO
- Zoro #: G2187352
- Mfr #: 1203A163
Hover or click to zoom Tap to zoom
$543.07
5% off
$515.92
Subtotal: $515.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brad #1203A163 Specifications
- Zoro #: G2187352
- Mfr #: 1203A163
- UPC #: 78678861300
- Country of Origin (subject to change): Mexico
Description
Watertite Wet Location Incandescent Hand Lamp, 100W with Screw Release Grounded Guard, Cord Type 16/3 SOOW, 7.62m (25.0 ft.) Cord Length
Technical Guides
Reviews of Brad #1203A163
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRAD 1203RI W50 FT. 16-3-SO 1447 1203RIB163
- BRAD 1203 W/LEXAN GLOBE 75W MAX WITHPOLYCARBO 1203P
- BRAD 1203RI W/100 FT. 16-3 SO & 1447 1203RID163
- BRAD VAPROTEX HAND LAMP 1203RGC
- BRAD 100W VAPROTEX ALUM GUARD 1207
- BRAD VAPROTEX HANDLAMP 100W 1203
- BRAD VAPROTEX W/INSUL GUARD WITHPOLYCARBONATE 1203PRI
- BRAD HAND LAMP 26W 120V 50/60HZ 25 FT. 16-3CORDW/ 1926SA
- WOODHEAD HANDLE ASSY HAZ HL UL 26W 120V NPRN4064 40-9456
- ASTRO PNEUMATIC TOOL CO RECHARGEABLE LED SLIM LIGHT W/TOP FLASH AO65SL
- LITEZALL Pivot Work Light with Telescopic Magnet LA-WRKTELE-8/32
- Brad Handheld Work Lights