Aerator ASM, For Use With Express Lavatory Systems

BRADLEY| Zoro #: G1183664| Mfr #: S05-180

$20.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Aerator ASMPackage Quantity: 1Thread Size: 15/16"-27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183664 Mfr #: S05-180
Item: Aerator ASMPackage Quantity: 1
Thread Size: 15/16"-27Standards: UL/cUL 705, AMCA Sound and Air
Finish: Wet Spray Air DryCountry of Origin (subject to change): United States

Description

Aerator ASM, Thread Size Type Male, Thread Size 15/16 In.-27, Flow Rate 0.50 gpm, Flow Outlet Type Aerated, Black, Chrome Finish, Standards ANSI / NSF 61, ASME A112.18.1M, CSA B125

Reviews