KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drench Shower With Eyewash, 24-7/8 In. W

BRADLEY| Zoro #: G0562186| Mfr #: S19-310DC

$1120.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24-7/8"
Pipe Material: Galvanized Steel
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562186 Mfr #: S19-310DC
Width: 24-7/8"Pipe Material: Galvanized Steel
Color: YellowValve Material: Stainless Steel
Shower Head Activates By: Pull HandleAssembled/Unassembled: Unassembled
ANSI Compliant: YesShower Handle Material: Stainless Steel
Eye Wash Handle Material: Stainless SteelHeat Traced: No
Fitting Size: 1-1/4"Bowl Dia.: 10"
Eye Wash Activates By: Flag Push HandleIncludes: Hinged Dust Cover, Identification Sign And Inspection Tag
ADA Compliance: NoEyewash Covering: Yes
Shower Head Material: PlasticEye Wash and Shower Mounting: Floor
Fitting Material: Galvanized SteelItem:
Eyewash Bowl Material: Stainless SteelHeight: 84"
Standards: ANSI Z358.1-2014Country of Origin (subject to change): United States

Description

Shower with Eyewash, Pipe Material Galvanized Steel, Eyewash Bowl Material Stainless Steel, Shower Head Material Plastic, Valve Material Stainless Steel, Yellow, Width 24-7/8 In., Height 84 In., Bowl Dia. 10 In.

Reviews