Drench Shower With Eyewash, Yellow

BRADLEY| Zoro #: G1138444| Mfr #: S19314BF

$811.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138444 Mfr #: S19314BF
Eye Wash and Shower Mounting: FloorANSI Compliant: Yes
Standards: ANSI Z358.1-2014, EN 15154-2, EN 15154-1Eye Wash Handle Material: Stainless Steel
Heat Traced: NoAssembled/Unassembled: Unassembled
Eye Wash Activates By: Flag Push HandleADA Compliance: No
Color: yellowHead Dia.: 3-1/9"
Bowl Dia.: 13"Shower Head Activates By: Pull Handle
Includes: Flip Top Dust Covers, High Visibility Safety Sign, Inspection TagsEyewash Bowl Material: Stainless Steel
Shower Head Material: PlasticPipe Material: Galvanized Steel
Valve Material: brassEyewash Covering: No
Country of Origin (subject to change): United States

Product Description

Shower with Eyewash, Pipe Material Galvanized Steel, Eyewash Bowl Material Stainless Steel, Shower Head Material Plastic, Yellow, Head Dia. 3-1/9 In., Bowl Dia. 13 In.

Product Reviews

Save 15%. Sign up for Z-mail.