Drench Shower With Eyewash, Yellow

BRADLEY| Zoro #: G1375945| Mfr #: S19314P

$814.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Heat Traced: No
Bowl Dia.: 13"
Pipe Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375945 Mfr #: S19314P
Heat Traced: NoBowl Dia.: 13"
Pipe Material: Galvanized SteelEye Wash Activates By: Flag Push Handle
Includes: Flip Top Dust Covers, High Visibility Safety Sign, Inspection TagsColor: Yellow
ADA Compliance: NoHead Dia.: 3-1/9"
Valve Material: brassShower Head Material: Plastic
Eye Wash and Shower Mounting: FloorShower Head Activates By: Pull Handle
Assembled/Unassembled: UnassembledANSI Compliant: Yes
Item: Eyewash Bowl Material: Plastic
Eye Wash Handle Material: Stainless SteelEyewash Covering: No
Standards: ANSI Z358.1-2014, EN 15154-2, EN 15154-1Country of Origin (subject to change): United States

Description

Shower with Eyewash, Pipe Material Galvanized Steel, Eyewash Bowl Material Plastic, Shower Head Material Plastic, Yellow, Head Dia. 3-1/9 In., Bowl Dia. 13 In.

Reviews