SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halo Drench Shower With Eyewash, Yellow

BRADLEY| Zoro #: G0919904| Mfr #: S19314PDC

$733.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Wash and Shower Mounting: FloorEye Wash Handle Material: Stainless SteelBowl Dia.: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919904 Mfr #: S19314PDC
Eye Wash and Shower Mounting: FloorEye Wash Handle Material: Stainless Steel
Bowl Dia.: 13"Shower Head Material: Plastic
Includes: Impact Resistant Plastic Dust Cover, High Visibility Safety Sign, Inspection TagsADA Compliance: No
Item: Eye Wash Activates By: Flag Push Handle
Fitting Size: 1-1/4"Eyewash Covering: Yes
Color: YellowPipe Material: Galvanized Steel
Head Dia.: 3-1/9"Fitting Material: Galvanized Steel
Eyewash Bowl Material: PlasticHeat Traced: No
Shower Head Activates By: Pull HandleStandards: ANSI Z358.1-2014, EN 15154-2, EN 15154-1
ANSI Compliant: YesAssembled/Unassembled: Unassembled
Valve Material: brassCountry of Origin (subject to change): United States

Description

Safety Eye/Facewash. Deck/Counter mounted . Hand Activated. 1/2" NPT Water Supply . ABS Plastic Eye or Eye/Face Wash. Hand held hose spray. Handle stays open once valve is squeezed. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacture's limited warranty.

Reviews