Drench Shower With Face Wash, Yellow

BRADLEY| Zoro #: G0281276| Mfr #: S19314SBFW

$731.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281276 Mfr #: S19314SBFW
Standards: ANSI Z358.1-2014, EN 15154-2, EN 15154-1Assembled/Unassembled: Unassembled
ANSI Compliant: YesADA Compliance: No
Eye Wash Activates By: Flag Push HandleHeat Traced: No
Eye Wash and Shower Mounting: FloorItem: Shower with Face Wash
Color: YellowHead Dia.: 3-1/9"
Bowl Dia.: 13"Shower Head Activates By: Pull Handle
Includes: Flip Top Dust Covers, High Visibility Safety Sign, Inspection TagsEye Wash Bowl Material: Stainless Steel
Pipe Material: Galvanized SteelEye Wash Covering: No
Shower Head Material: PlasticCountry of Origin (subject to change): United States

Product Description

Shower with Face Wash, Pipe Material Galvanized Steel, Eye Wash Bowl Material Stainless Steel, Shower Head Material Plastic, Yellow, Head Dia. 3-1/9 In., Bowl Dia. 13 In.

Product Reviews

Save 15%. Sign up for Z-mail.