Drench Shower With Eyewash, Yellow

BRADLEY| Zoro #: G0333374| Mfr #: S19314UU

$842.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z358.1-2014, EN 15154-2, EN 15154-1
Color: Yellow
Valve Material: brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333374 Mfr #: S19314UU
Standards: ANSI Z358.1-2014, EN 15154-2, EN 15154-1Color: Yellow
Valve Material: brassIncludes: Flip Top Dust Covers, High Visibility Safety Sign, Inspection Tags
Head Dia.: 3-1/9"Eyewash Bowl Material: Stainless Steel
ANSI Compliant: YesEye Wash and Shower Mounting: Floor
Assembled/Unassembled: UnassembledHeat Traced: No
Bowl Dia.: 10-3/4"Shower Head Material: Plastic with Stainless Steel Shroud
ADA Compliance: NoPipe Material: Galvanized Steel
Eyewash Covering: NoShower Head Activates By: Pull Handle or Foot Activation
Eye Wash Activates By: Flag Push HandleItem:
Eye Wash Handle Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Shower with Eyewash, Pipe Material Galvanized Steel, Eyewash Bowl Material Stainless Steel, Shower Head Material Plastic with Stainless Steel Shroud, Yellow, Head Dia. 3-1/9 In., Bowl Dia. 10-3/4 In.

Reviews