Emergency Shower, Vertical, 20 gpm

BRADLEY| Zoro #: G2448643| Mfr #: S19-130A

$262.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Size: 1" NPT
Pipe Material: Galvanized Steel
Includes: Sign, Inspection Tag and Instruction Booklet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448643 Mfr #: S19-130A
Fitting Size: 1" NPTPipe Material: Galvanized Steel
Includes: Sign, Inspection Tag and Instruction BookletADA Compliance: No
Shower Head Material: PlasticEye Wash and Shower Mounting: Ceiling
Ball Valve Type: 1" NPT Brass Stay OpenShower Head Activates By: Pull Rod
Handle Length: 25-1/2"Head Dia.: 10-3/4"
Flow Rate: 20 gpmANSI Compliant: Yes
Item: Emergency ShowerHandle Material: Stainless steel
Standards: ANSI Z358.1-2014, EN 15154-1Country of Origin (subject to change): United States

Description

Emergency Shower, Mounting Ceiling, Shower Head Material Plastic, Head Dia. 10-3/4 In., Shower Head Activates By Pull Rod, Flow Rate 20 gpm, Ball Valve Type 1 In. NPT Brass Stay Open, Handle Material Stainless Steel, Handle Length 25-1/2 In., Fitting Size 1 In. NPT, Pipe Material Galvanized Steel, Standards ANSI Z358.1-2014, EN 15154-1, Includes Sign, Inspection Tag and Instruction Booklet

Reviews