Eye Wash Station, 7.0 gal.

BRADLEY| Zoro #: G1626387| Mfr #: S19-921

$253.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22"
Eye Wash Activates By: Gravity Feed
Includes: Mounting Bracket, Inspection Tag, Sign and Instruction Booklet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626387 Mfr #: S19-921
Width: 22"Eye Wash Activates By: Gravity Feed
Includes: Mounting Bracket, Inspection Tag, Sign and Instruction BookletColor: Yellow
Mounting: Wall or CartIn Solution Shelf Life: 120 Days
Weight Full: 60 lb.Item: Eye Wash Station
Depth: 19"Height: 24-3/8"
Eyewash Tank Capacity: 7.0 gal.Standards: ANSI Z358.1-2014, SEI Certified
Weight Empty: 10 lb.Country of Origin (subject to change): United States

Description

Eye Wash Station, Yellow, Eye Wash Tank Capacity 7.0 gal., Height 24-3/8 In., Width 22 In., Depth 19 In., In Solution Shelf Life 120 Days, Eye Wash Activates By Gravity Feed, Mounting Wall or Cart, Weight Empty 10 lb., Weight Full 60 lb., Standards ANSI Z358.1-2014, SEI Certified, Includes Mounting Bracket, Inspection Tag, Sign and Instruction Booklet

Reviews