Eye/Face Wash, Deck Mount, SS, 14-1/4 W

BRADLEY| Zoro #: G1286047| Mfr #: S19-270E

$322.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Material: Galvanized Steel w/Safety Yellow Coating
Valve Material: Chrome Plated Brass
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286047 Mfr #: S19-270E
Pipe Material: Galvanized Steel w/Safety Yellow CoatingValve Material: Chrome Plated Brass
Color: SilverHead Dia.: 2-1/4"
Eyewash Bowl Material: No BowlANSI Compliant: Yes
Fitting Size: 1/2" NPT FemaleEye Wash and Shower Mounting: Deck/Wall
Number of Heads: 2Assembled/Unassembled: Assembled
Width: 14-1/4"Includes: Pop Off Dust Covers, Identification Sign and Inspection Tag
ADA Compliance: NoStandards: ANSI Z358.1-2014
Eyewash Covering: NoDepth: 5-5/8""
Item: Eye/Face WashSpray Head Material: ABS Plastic
Eye Wash Activates By: SwingFitting Material: Chrome Plated Brass
Height: 12-7/8"Country of Origin (subject to change): United States

Description

Eye/Face Wash, Eye Wash and Shower Mounting Deck/Wall, Eye Wash Bowl Material No Bowl, Spray Head Material ABS Plastic, Eye Wash Activates By Swing, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Silver

Reviews