Eye/Face Wash, Deck Mount, SS, 14-1/4 W

BRADLEY| Zoro #: G0967583| Mfr #: S19-270JD

$438.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Fitting Size: 1/2" NPT Female
Pipe Material: Galvanized Steel w/Safety Yellow Coating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967583 Mfr #: S19-270JD
Width: 14-1/4"Fitting Size: 1/2" NPT Female
Pipe Material: Galvanized Steel w/Safety Yellow CoatingAssembled/Unassembled: Assembled
Includes: Pop Off Dust Covers, Identification Sign and Inspection TagColor: Silver
ADA Compliance: NoHead Dia.: 2-1/4"
Valve Material: Chrome Plated BrassEye Wash and Shower Mounting: Deck/Wall
Eye Wash Activates By: Swing DownNumber of Heads: 2
Eyewash Covering: NoFitting Material: Chrome Plated Brass
ANSI Compliant: YesItem: Eye/Face Wash
Depth: 5-5/8""Eyewash Bowl Material: No Bowl
Height: 12-7/8"Spray Head Material: ABS Plastic
Standards: ANSI Z358.1-2014Country of Origin (subject to change): United States

Description

Eye/Face Wash, Eye Wash and Shower Mounting Deck/Wall, Eyewash Bowl Material No Bowl, Spray Head Material ABS Plastic, Eye Wash Activates By Swing, Eyewash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Silver

Reviews