KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye/Face Wash Station, Ped, Steel, 15-1/2 W

BRADLEY| Zoro #: G1235595| Mfr #: S19-210Y

$445.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/2"
Pipe Material: Galvanized Steel w/Safety Yellow Coating
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235595 Mfr #: S19-210Y
Width: 15-1/2"Pipe Material: Galvanized Steel w/Safety Yellow Coating
Color: YellowHead Dia.: 1-1/2"
Valve Material: Chrome Plated BrassHeight: 41-1/2"
ANSI Compliant: YesEye Wash Handle Material: Stainless Steel
Spray Head Material: ABS PlasticFitting Size: 1/2" NPT Female
Bowl Dia.: 10"Eye Wash Activates By: Push Handle
Includes: ID Sign and Inspection TagADA Compliance: No
Eyewash Covering: NoEye Wash and Shower Mounting: Pedestal
Number of Heads: 2Fitting Material: Chrome Plated Brass
Item: Eye/Face WashDepth: 10"
Eyewash Bowl Material: Stainless SteelAssembled/Unassembled: Unassembled
Standards: ANSI Z358.1-2014Country of Origin (subject to change): United States

Description

Eye/Face Wash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Stainless Steel, Spray Head Material ABS Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Yellow

Reviews