SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eye/Face Wash Station, Ped, Steel, 15-1/2 W

BRADLEY| Zoro #: G0292521| Mfr #: S19214Y

$392.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Wash Activates By: Push HandleFitting Material: Chrome Plated BrassAssembled/Unassembled: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292521 Mfr #: S19214Y
Eye Wash Activates By: Push HandleFitting Material: Chrome Plated Brass
Assembled/Unassembled: UnassembledValve Material: Chrome Plated Brass
Depth: 10"Width: 15-1/2"
Eye Wash Handle Material: Stainless SteelHead Dia.: 1-1/2"
Color: YellowItem: Eye/Face Wash
Height: 41-1/2"Spray Head Material: ABS Plastic
Eyewash Covering: NoANSI Compliant: Yes
Includes: ID Sign And Inspection TagPipe Material: Galvanized Steel w/Safety Yellow Coating
Fitting Size: 1/2" NPT FemaleADA Compliance: No
Bowl Dia.: 13"Eyewash Bowl Material: Stainless Steel
Standards: ANSI Z358.1-2014, EN 15154-2Eye Wash and Shower Mounting: Pedestal
Country of Origin (subject to change): United States

Description

Halo Eye/ Face Wash. Halo delivers the most effective eyewash coverage and spray pattern . Barrier-Free Design. Wall Mounting. Stainless Steel Bowl with Hinged Stainless Dust Cover. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Hand Activated. 1/2" NPT Water Supply . 1¼" Drain Fitting for Eye or Eye/Face Wash. ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacture's limited warranty.

Reviews