SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eye/Face Wash Station, Wall Mnt, 15-1/2 W

BRADLEY| Zoro #: G1630221| Mfr #: S19224FW

$254.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Material: Galvanized Steel w/Safety Yellow CoatingValve Material: Chrome Plated BrassHead Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630221 Mfr #: S19224FW
Pipe Material: Galvanized Steel w/Safety Yellow CoatingValve Material: Chrome Plated Brass
Head Dia.: 1-1/2"Eyewash Bowl Material: Plastic
Fitting Size: 1/2" NPT FemaleWidth: 15-1/2"
Standards: ANSI Z358.1-2014, EN 15154-2Eyewash Covering: No
Eye Wash Activates By: Push HandleANSI Compliant: Yes
Color: YellowEye Wash and Shower Mounting: Wall
Assembled/Unassembled: AssembledBowl Dia.: 13"
Includes: Identification Sign and Inspection TagADA Compliance: No
Depth: 13-1/4"Item: Eye/Face Wash
Spray Head Material: ABS PlasticFitting Material: Chrome Plated Brass
Eye Wash Handle Material: Stainless SteelHeight: 14-5/8"
Country of Origin (subject to change): United States

Description

Eye/Face Wash, Eye Wash and Shower Mounting Wall, Eye Wash Bowl Material Plastic, Spray Head Material ABS Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Yellow

Reviews