SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Classic Eye/Face Wash Station, Wall, SS, 15-1/2 W

BRADLEY| Zoro #: G1605633| Mfr #: S19-220T

$375.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Wash Handle Material: Stainless SteelIncludes: Identification Sign and Inspection TagADA Compliance: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605633 Mfr #: S19-220T
Eye Wash Handle Material: Stainless SteelIncludes: Identification Sign and Inspection Tag
ADA Compliance: NoHead Dia.: 1-1/2"
Spray Head Material: ABS PlasticEye Wash Activates By: Push Handle
ANSI Compliant: YesNumber of Heads: 2
Depth: 13-1/4"Bowl Dia.: 10"
Eye Wash and Shower Mounting: WallHeight: 14-5/8"
Item: Eye/Face WashFitting Size: 1/2" NPT Female
Eyewash Covering: NoWidth: 15-1/2"
Color: SilverPipe Material: Galvanized Steel w/Safety Yellow Coating
Standards: ANSI Z358.1-2014Fitting Material: Chrome Plated Brass
Eyewash Bowl Material: Stainless SteelAssembled/Unassembled: Unassembled
Valve Material: Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Safety Eyewash. Deck/Counter mounted . Chrome Plated Brass Pipe & Fittings for Bright, Mirror Finish. Swing Over Activated. 1/2" NPT Water Supply . Chrome Plated Brass Eyewash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacture's limited warranty.

Reviews