SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyewash, Deck Mount, Right Hand, SS, 17-3/8W

BRADLEY| Zoro #: G0954222| Mfr #: S19-270B

$328.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Heads: 2Eye Wash Activates By: Push Handle, Right HandFitting Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954222 Mfr #: S19-270B
Number of Heads: 2Eye Wash Activates By: Push Handle, Right Hand
Fitting Material: Chrome Plated BrassAssembled/Unassembled: Assembled
Valve Material: Chrome Plated BrassDepth: 8-5/8"
Width: 17-3/8"Eye Wash Handle Material: Stainless Steel
Head Dia.: 1-1/2"Color: Silver
Item: EyewashHeight: 13-1/8"
Spray Head Material: Chrome Plated BrassEyewash Covering: No
ANSI Compliant: YesIncludes: Pop Off Dust Covers
Pipe Material: Galvanized Steel w/Safety Yellow CoatingFitting Size: 1/2" NPT Female
ADA Compliance: NoEyewash Bowl Material: No Bowl
Standards: ANSI Z358.1-2014Eye Wash and Shower Mounting: Deck
Country of Origin (subject to change): United States

Description

Free Standing Floor Mounting. Stainless Steel Bowl. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Both Hand and Foot Activations. 1-1/4" NPT Water Supply. 1¼" Drain Fitting for Eye or Eye/Face Wash. ABS Plastic Showerhead. ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacture's limited warranty.

Reviews