KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyewash Station, Pedestal Mnt, SS, 15-1/2 W

BRADLEY| Zoro #: G0409534| Mfr #: S19-210B

$390.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/2"
Pipe Material: Galvanized Steel w/Safety Yellow Coating
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409534 Mfr #: S19-210B
Width: 15-1/2"Pipe Material: Galvanized Steel w/Safety Yellow Coating
Color: YellowHead Dia.: 1-1/2"
Valve Material: Chrome Plated BrassHeight: 41-1/2"
ANSI Compliant: YesEye Wash Handle Material: Stainless Steel
Spray Head Material: Chrome Plated BrassFitting Size: 1/2" NPT Female
Bowl Dia.: 10-3/4"Eye Wash Activates By: Push Handle
Includes: Pop Off Dust Covers, Hi-Visibility Identification Sign and Inspection Tag, Adapters 55/64" x 27 Thread (Female), 13/16" x 27 Thread (Male) and 15/16" x 27 Thread (Male)ADA Compliance: No
Eyewash Covering: NoEye Wash and Shower Mounting: Pedestal
Number of Heads: 2Fitting Material: Chrome Plated Brass
Item: EyewashDepth: 10-3/4"
Eyewash Bowl Material: Stainless SteelAssembled/Unassembled: Unassembled
Standards: ANSI Z358.1-2014Country of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Pedestal, Eyewash Bowl Material Stainless Steel, Spray Head Material Chrome Plated Brass, Eye Wash Activates By Push Handle, Eyewash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Yellow

Reviews