KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyewash Station, Pedestal Mnt, SS, 15-1/2 W

BRADLEY| Zoro #: G1454135| Mfr #: S19214B

$328.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/2"
Pipe Material: Galvanized Steel w/Safety Yellow Coating
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454135 Mfr #: S19214B
Width: 15-1/2"Pipe Material: Galvanized Steel w/Safety Yellow Coating
Color: YellowHeight: 41-1/2"
Head Dia.: 1-1/2"Valve Material: Chrome Plated Brass
ANSI Compliant: YesEye Wash Handle Material: Stainless Steel
Spray Head Material: ABS PlasticFitting Size: 1/2" NPT Female
Bowl Dia.: 13"Eye Wash Activates By: Push Handle
Includes: High Visibility Safety Sign, Inspection TagsADA Compliance: No
Eyewash Covering: NoEye Wash and Shower Mounting: Pedestal
Fitting Material: Chrome Plated BrassItem: Eyewash
Depth: 10-3/4"Eyewash Bowl Material: Stainless Steel
Assembled/Unassembled: UnassembledStandards: ANSI Z358.1-2014, EN 15154-2
Country of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Pedestal, Eyewash Bowl Material Stainless Steel, Spray Head Material ABS Plastic, Eye Wash Activates By Push Handle, Eyewash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Yellow

Reviews