Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Halo Eyewash Station, Pedestal, Plastic, 15-1/2W

BRADLEY| Zoro #: G1203754| Mfr #: S19214EW

$264.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Wash Handle Material: Stainless SteelIncludes: High Visibility Safety Sign, Inspection TagsADA Compliance: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203754 Mfr #: S19214EW
Eye Wash Handle Material: Stainless SteelIncludes: High Visibility Safety Sign, Inspection Tags
ADA Compliance: NoHead Dia.: 1-1/2"
Spray Head Material: ABS PlasticEye Wash Activates By: Push Handle
ANSI Compliant: YesDepth: 10"
Bowl Dia.: 13"Eye Wash and Shower Mounting: Pedestal
Height: 41-1/2"Item: Eyewash
Fitting Size: 1/2" NPT FemaleEyewash Covering: No
Width: 15-1/2"Color: Yellow
Pipe Material: Galvanized Steel w/Safety Yellow CoatingStandards: ANSI Z358.1-2014, EN 15154-2
Fitting Material: Chrome Plated BrassEyewash Bowl Material: Plastic
Assembled/Unassembled: UnassembledValve Material: Chrome Plated Brass
Country of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Plastic, Spray Head Material ABS Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Yellow

Reviews