SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Classic Eyewash Station w/Cover, Ped, SS, 15-1/2 W

BRADLEY| Zoro #: G0791917| Mfr #: S19-210DC

$581.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Wash Handle Material: Stainless SteelIncludes: Stainless Steel Hinged Dust Cover, ID Sign and Inspection TagADA Compliance: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791917 Mfr #: S19-210DC
Eye Wash Handle Material: Stainless SteelIncludes: Stainless Steel Hinged Dust Cover, ID Sign and Inspection Tag
ADA Compliance: NoHead Dia.: 1-1/2"
Spray Head Material: Chrome Plated BrassEye Wash Activates By: Push Handle
ANSI Compliant: YesNumber of Heads: 2
Depth: 10-3/4"Bowl Dia.: 10-3/4"
Eye Wash and Shower Mounting: PedestalHeight: 41-1/2"
Item: EyewashFitting Size: 1/2" NPT Female
Eyewash Covering: YesWidth: 15-1/2"
Color: YellowPipe Material: Galvanized Steel w/Safety Yellow Coating
Standards: ANSI Z358.1-2014Fitting Material: Chrome Plated Brass
Eyewash Bowl Material: Stainless SteelAssembled/Unassembled: Unassembled
Valve Material: Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications.. Valve designed specifically to provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Provides tepid water as required by ANSI Z358.1. 54 GPM @ 30psi. Rough brass finish. Complements Bradley's full line of combination showers and eye wash products. Incoming 1" NPT connections, outlet is 1 1/4" NPT. Dial thermometer. Maximum operating pressure of 125 PSI. Minimum temperature differential of 15 degrees Fahrenheit between incoming hot water temperature and valve set point. Manufactures limited warranty.

Reviews