Eyewash Station w/Cover, Wall, SS, 15-1/2 W

BRADLEY| Zoro #: G1606105| Mfr #: S19224DC

$446.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Material: Galvanized Steel w/Safety Yellow Coating
Valve Material: Chrome Plated Brass
Head Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606105 Mfr #: S19224DC
Pipe Material: Galvanized Steel w/Safety Yellow CoatingValve Material: Chrome Plated Brass
Head Dia.: 1-1/2"Eyewash Bowl Material: Stainless Steel
Fitting Size: 1/2" NPT FemaleWidth: 15-1/2"
Standards: ANSI Z358.1-2014, EN 15154-2Eyewash Covering: Yes
Eye Wash Activates By: Push HandleANSI Compliant: Yes
Color: YellowEye Wash and Shower Mounting: Wall
Assembled/Unassembled: AssembledBowl Dia.: 13"
Includes: Stainless Steel Dust Cover, Identification Sign and Inspection TagADA Compliance: No
Depth: 13-1/4"Item: Eyewash
Spray Head Material: ABS PlasticFitting Material: Chrome Plated Brass
Eye Wash Handle Material: Stainless SteelHeight: 14-5/8"
Country of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Wall, Eye Wash Bowl Material Stainless Steel, Spray Head Material ABS Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering Yes, Assembled, ADA Compliance No, ANSI Compliant Yes, Yellow

Reviews