DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Foot Lever For Use With 36" Bowl Wash Fountains

BRADLEY| Zoro #: G0682717| Mfr #: 143-027

$25.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Foot Levers and Push Buttons
For Use With: 36" Bowl Wash Fountains
Item: Foot Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682717 Mfr #: 143-027
Sub-Category: Foot Levers and Push ButtonsFor Use With: 36" Bowl Wash Fountains
Item: Foot LeverFor Use With Mfr. Model Number: S93-570, S93-571, S93-568, S93-569, S93-528, S93-529, S93-532, S93-533, S93-595, S93-596, S93-599, S93-600
Size: 14-5/8"LCountry of Origin (subject to change): United States

Description

Foot Lever, 14 5/8 In L, For Use With 4DU51, 52, 55, 56, 59, 60, 63, 64, 1MEU8, 1MEU9, 1MEV3, 1MEV4

Reviews