SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Bar, SS, Length 24 In

BRADLEY| Zoro #: G1783424| Mfr #: SA70-001240

$99.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Grab BarIncludes: Torx Head ScrewsStandards: FHA, VA, ANSI, ADA, UFA Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783424 Mfr #: SA70-001240
Item: Grab BarIncludes: Torx Head Screws
Standards: FHA, VA, ANSI, ADA, UFA CompliantFinish: Satin
Type: Front MountedLength: 24"
Dia.: 1 1/2"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Grab Bar, Front Mounted, Material Stainless Steel, Satin Finish, Length 24 In, Dia. 1 1/2 In, FHA, VA, ANSI, ADA, UFA Compliant, Includes Torx Head Screws

Reviews