Plastic Handle, Includes Hardware

BRADLEY| Zoro #: G2423276| Mfr #: S45-123

$24.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Nos. 2P267, 2P332, 4R959, 4R961, 4R963, 4R965, 4T008, 4T009, 6T549, 2VYX4, 2VYX6, 3DUR8, 3DUT1, and 3DUT4Item: Plastic HandleIncludes: Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423276 Mfr #: S45-123
For Use With: Nos. 2P267, 2P332, 4R959, 4R961, 4R963, 4R965, 4T008, 4T009, 6T549, 2VYX4, 2VYX6, 3DUR8, 3DUT1, and 3DUT4Item: Plastic Handle
Includes: HardwareCountry of Origin (subject to change): United States

Description

OmniDeck. Accommodates up to 3 users at a time. Standard Dimensions. Surface Mounted Bracket. No Valve Option Selected. Includes Backsplash. Includes Front Apron & Both Side Aprons. Centershank. Roundover Edge. Oat Deck with Mesa Bone Bowl. Terreon Solid Surface material resistant to chemicals, stains, burns, and impact. Surface damage can be easily repaired. Complies with ADA guidelines. Complies with TAS. Certified by IAPMO to UPC & cUPC regulations. Certified by Home Innovation Research Labs to comply with ANSI Z124.3,Z124.6 & ICPA. GREENGUARD certified. Manufacturer's limited warranty

Reviews