Bradley
Service Kit Eye/Face Wash-Blackhead
Mfr # S45-2453
Zoro # G5144246
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Black Spray Heads, Instruction Sheet
- Color Black
- For Use With Freestanding Eye/Face Wash
- Product Type Eye/Face Wash Head Assembly
- Compatible Mfr Part Number S19-230FW
Explore More Products
- BRADLEY Eyewash Yellow Plastic Handle 128-135
- BRADLEY Service Only Sprayhead 115-109
- BRADLEY Eye/facewash Assembly S05-162GRGR
- BRADLEY Horizontal Lotion Valve SH S09-057S
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged S45-1964
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit S19-949
- BRADLEY Bradley® S08-336 Eyewash Handle/Label Assembly, Stainless Steel S08-336
- BRADLEY Faucet and Eyewash S19-500M
- BRADLEY Bowl and Dust Cover S90-009
- HAWS Valve Repair Kit VRK5010
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H GBF1994
- Bradley Eyewash Stations and Shower Equipment