Bradley
Safety Shower Curtain, Vinyl, Yellow
Mfr # 269-601GR
Zoro # G1926701
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Color Yellow
- Material Vinyl
- Height 2"
- Width 19"
Explore More Products
- BRADLEY Replacement Gasket S45-2193
- BRADLEY Faucet and Eyewash S19-500W
- BRADLEY Emergency Shower Tester, Yellow S19-330ST
- BRADLEY Horizontal Lotion Valve SH S09-057S
- BRADLEY Stem Pipe Assembly-Brass S21-071
- BRADLEY Black Eye/Face Wash Dust Cover Cap S53-063
- BRADLEY Handle Kit, S08-390GR S08-390GR
- BRADLEY Signaling System, 11-13/16"H x 16-13/32" S19-323D
- BRADLEY Flowswitch Alarm System, NEMA 3R S19-323E
- BRADLEY Bradley® S19-399 Waste Cart Assembly for S19-921, 29-3/4" x 22-1/3" x 33", 56 Gallon Capacity S19-399
- GUARDIAN EQUIPMENT Portable Unit Fill Cap G1540CP
- Bradley Eyewash and Shower Parts and Accessories