Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Waste Water Cart for S19-921

  • Zoro #: G0267391
  • Mfr #: S19-399
Bradley Safety Waste Water Cart for S19-921 S19-399
Bradley Safety Waste Water Cart for S19-921 S19-399
Bradley Safety Waste Water Cart for S19-921 S19-399
Bradley Safety Waste Water Cart for S19-921 S19-399
$353.99
  • Promotion Restriction: Not eligible for promotion
  • Sub-Category: Waste Containers
  • Color: Yellow
See full product details
This item ships free.

Bradley #S19-399 Specifications

  • Zoro #: G0267391
  • Mfr #: S19-399
Promotion Restriction: Not eligible for promotion Sub-Category: Waste Containers
Color: Yellow Height: 33 in
For Use With: Eyewash and Eye/Facewash Stations Material: Polyethylene
Features: Molded in Handle, 56 gal Capacity Width: 22 1/8 in
Length: 29 3/4 in Includes: Two Clearly Marked Eyewash Signs, Tapered Sump with 1/2 in Petcock
Item: Eyewash Station Waste Container Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Waste Cart For S19-921 Portable Eyewash, Molded HDPE Yellow Tank, 56 Gallon Capacity, Tapered Sump To Drain Unit,

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel hydroxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Bradley #S19-399