Bradley

Satin, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer

Bradley Satin,  Yes ADA,  100 to 120V AC VAC,  Automatic Sensor Dryer 2922-287400
Hover or click to zoom Tap to zoom
$747.56
  • Item: Sensor Dryer
  • Cover Material: Stainless Steel
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 12 sec
  • Amps: 3.3/10
  • Voltage: 100 to 120V AC
  • ADA Compliant: Yes
See full product details
This item ships free.

Total: $747.56

Bradley #2922-287400 Specifications

  • Item: Sensor Dryer
  • Cover Material: Stainless Steel
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 12 sec
  • Amps: 3.3/10
  • Voltage: 100 to 120V AC
  • ADA Compliant: Yes
  • Finish: Satin
  • Standards: ADA Compliant, CSA C22.2, UL 499, UL/CUL Listed
  • Mounting: Surface
  • Depth: 7 19/32 in
  • Air Flow Rate: 78 cfm to 100 cfm
  • Includes: Adjustable Universal Type Motor, Aluminum Base Plate, Infrared Sensor
  • Max. Air Temp.: 140 Degrees F
  • Watts: 400/1200
  • Sound Level dB: 73 to 85 dB
  • Height: 12 1/2 in
  • Features: 40% Less Energy than Most High Speed Hand Dryers, Adjustable Speed, Antimicrobial Technology, Durable and Vandal Resistant, Intelligent Controls to Customize Airflow, Sound Quality and Heating Options
  • Width: 9 19/64 in
  • Accessory Type: Sensor Dryer
  • Product Type: Sensor Dryer
  • Country of Origin (subject to change): China

Description

Sensor Dryer, Stainless Steel, Automatic, Silver, Dry Time 12 sec, 100 to 120 Voltage, 3.3/10 Amps, ADA Compliant Yes, Satin, Air Flow Rate 78 cfm to 100 cfm, 140 Degrees F Max. Air Temp., Surface Mounting, Height 12 1/2 in, Depth 7 19/32 in, Width 9 19/64 in, 400/1200 Watts, 73 to 85 Sound Level dB

Restrictions and Compliance

Reviews of Bradley #2922-287400