DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Scald Protection Valve Kit, Drench Shower

BRADLEY| Zoro #: G1163224| Mfr #: S45-1990

$653.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5-1/2"
Diameter: 1-1/8"
Includes: Ball Valve and Scald Protection Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163224 Mfr #: S45-1990
Length: 5-1/2"Diameter: 1-1/8"
Includes: Ball Valve and Scald Protection ValveInlet Size: 1/2" NPT
Material: BrassFor Use With: Drench Shower
Item: Scald Protection Valve KitTemp. Control: Activates at 85 Degrees F
Country of Origin (subject to change): United States

Description

Scald Protection Valve Kit, For Use With Drench Shower, Temp. Control Activates at 85 Degrees F, Inlet Size 1/2 In. NPT, Length 5-1/2 In., Diameter 1-1/8 In., Material Brass, Includes Ball Valve and Scald Protection Valve

Reviews