BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Security Framed Wall Mirror, Stainless Steel, 17-1/4"H x 11-1/4"W

BRADLEY| Zoro #: G2336232| Mfr #: SA05-000000

$71.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 11-1/4Item: Security Framed Wall MirrorIncludes: Torx Head Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336232 Mfr #: SA05-000000
Width (In.): 11-1/4Item: Security Framed Wall Mirror
Includes: Torx Head ScrewsHeight (In.): 17-1/4
Type: Front MountBody Material: Stainless steel
Country of Origin (subject to change): United States

Description

Security Framed Wall Mirror, Front Mount, Width (In.) 11-1/4, Height (In.) 17-1/4, Depth (In.) -, Body Material Stainless Steel, - Frame, Includes Torx Head Screws, Mirror Surface Stainless Steel

Reviews