Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shwr, Hand/Foot Wash, 20to80psi, 10-1/4in.L

  • Zoro #: G0178276
  • Mfr #: S23-1089
$671.00
  • Flow Rate (GPM): 0.50
  • Operating PSI Range: 20 to 80
  • People Served: 1
See full product details
This item ships free.

Bradley #S23-1089 Specifications

  • Zoro #: G0178276
  • Mfr #: S23-1089
Flow Rate (GPM): 0.50 Operating PSI Range: 20 to 80
People Served: 1 Item: Shower
Overall Height (In.): 8 Material of Construction: Stainless steel
Overall Width (In.): 8 Type: Hand/Foot Wash
Operation Type: Air Push Button Water Connection (In.): 3/8 NPT
Overall Length (In.): 10-1/4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shower, Hand/Foot Wash, Material of Construction Stainless Steel, Air Push Button Operation Type, People Served 1, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.50, Water Connection (In.) 3/8 NPT, Overall Length (In.) 10-1/4, Overall Width (In.) 8, Overall Height (In.) 8

Restrictions and Compliance

Reviews of Bradley #S23-1089