Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bradley Digital 4 Rack Smoker
  • Zoro #: G0260776
  • Mfr #: BTDS76P
No Product Image Available
$735.49
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Bradley Smoker #BTDS76P Specifications

  • Zoro #: G0260776
  • Mfr #: BTDS76P
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 4-rack Digital Smoker includes all the features of the Bradley Original Electric Smoker, along with the benefits of digital technology. Temperature, time, and smoke are now completely controllable so you can decide how much smoke you want, how long your food is going to be smoked for, and at what temperature. Specification Interior Construction: Polished Stainless Steel Exterior Construction: Powder Epoxy Steel Internal Cooking Volume: 2288 inches3 Cooking Element Watts: 500 Smoking Element Watts: 125 Power: 120 V 50 - 60 Hz , - 5.5 Amps (European: 240 Volt – 50 Hz) ETL & CE Listed Maximum Temperature: Controllable up to 280F. Minimum Temperature: Subject to ambient temperature Digital Controls: Temperature, Time, Smoke Adjustable Racks: 4 racks (11" X 13" cooking space) Warranty 12 Months from date original purchase Specification Exterior Dimensions: 17”W x 14”D x 31”HT - 24"W with Generator on side Interior Dimensions: 15”W x 11.5”D x 25.5”HT Smoking Area: 19"HT useable smoking area above drip tray Rack Area: 572sq" (4 x 11 x 13)

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bradley Smoker #BTDS76P