SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stay Open Valve, 1 In Dia

BRADLEY| Zoro #: G2108303| Mfr #: S27-278

$62.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 1" Dia.For Use With: Mfr. No. S19-120, S19-310, S19-120A , S19-310AC, S19-130, S19-310UU, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, and S19-310SBFWItem: Stay Open Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108303 Mfr #: S27-278
Type: 1" Dia.For Use With: Mfr. No. S19-120, S19-310, S19-120A , S19-310AC, S19-130, S19-310UU, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, and S19-310SBFW
Item: Stay Open ValveCountry of Origin (subject to change): China

Description

Stay Open Valve, 1 In Dia, For Use With 2P268, 4R951, 4R953, 4T007, 4R955, 2P332, 4R971, 6T549 and 4T008

Reviews