SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transformer ASM

BRADLEY| Zoro #: G1468065| Mfr #: S83-152

$80.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Controls, Sensors and TransformersFor Use With: Wash FountainsItem: Transformer ASM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468065 Mfr #: S83-152
Sub-Category: Controls, Sensors and TransformersFor Use With: Wash Fountains
Item: Transformer ASMCountry of Origin (subject to change): Taiwan, Province of China

Description

Terreon Multi-Fount, Infrared Sensors Provide Touch-Free Tempered Water Activation For Each individual User For Optimal Water Conservation, Accommodates Up To 3 Users, Standard Height, Rectangular Bowl Design, Empire Gray-Standard Color, Terreon Solid Surface Material Resistant To Chemicals, Stains, Burns, And Impact. Surface Damage Can Easily Be Repaired, Highly Vandal Resistant, 36in.W, LowFlow, 0.5 GPM Per User, Thermostatic Mixing Valve With Adjustable Set Point. Valve Compensates For Pressure And Temperature Changes, Complies With ADA (Adult) Guidelines, Complies With TAS (Adult), Certified By IAPMO To UPC And cUPC Regulations, Certified By NAHB To Comply With ANSIz124.3 And Z124.6 And ICPA, Greenguard Certified. Manufacturers Limited Warranty.

Reviews