Wall Mount, Channel Frame Mirror
- Zoro #: G5362542
- Mfr #: 781-018360
$74.91
- Width: 18 in
- Frame: Channel Frame
- Finish: Bright Polished Stainless Steel Frame
Bradley #781-018360 Specifications
| |
Width: 18 in | Frame: Channel Frame |
Finish: Bright Polished Stainless Steel Frame | Color: Stainless Steel |
Material: Steel and Glass | Depth: 3/4 in |
Height: 36 in | Item: Channel Frame Mirror |
Type: Wall Mount | Standards: ADA Compliant, ASTM C 1036 and ASTM C 1503 |
Country of Origin (subject to change): United States |
Description
Channel Frame Mirror, Wall Mount, Steel and Glass, Bright Polished Stainless Steel Frame Finish, Color Stainless Steel, Channel Frame Frame, Width 18 in, Height 36 in, Depth 3/4 in, Standards ADA Compliant, ASTM C 1036 and ASTM C 1503
Restrictions and Compliance
WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |