- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Eyewash Stations and Shower Equipment
- /
- Eyewash Stations
- /
- Wall-Mounted Eyewash Station in Silver
Shop Alternate Products
This Product is Discontinued
Bradley
Wall-Mounted Eyewash Station in Silver (Discontinued)
Mfr # S19-270HW
Zoro # G0613770
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eye Wash and Shower Mounting Wall
- Color Silver
- Standards ANSI, UL
- Eye Wash Activates By Swing
- ANSI Compliant Yes
Customers Also Purchased
- Brand Bradley
-
MFR #
S19-270HW
-
Zoro #
G0613770
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Head Dia. | 1 in |
Width | 7.875 in |
Fitting Size | 1/2 in NPT Female |
Depth | 9.5 in |
Height | 9.5 in |
Spray Head Diameter | 1 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Details
Eye Wash and Shower Mounting | Wall |
Color | Silver |
Standards | ANSI, UL |
Eye Wash Activates By | Swing |
ANSI Compliant | Yes |
Includes | Identification Sign and Inspection Tag |
ADA Compliance | No |
Eye Wash Handle Material | Chrome Plated Brass |
Number of Heads | 2 |
Assembled/Unassembled | Assembled |
Spray Head Material | Chrome Plated Brass |
Pipe Material | Chrome Plated Brass |
Fitting Material | Chrome Plated Brass |
Valve Material | Ceramic |
Eyewash Covering | Yes |
Eye Wash Covering | Yes |
Item | Plumbed Eyewash |
Number of Spray Heads | 2 |
ANSI Compliance | Primary |
Installation Type | Plumbed |
Bowl Style | No Bowl |
Eyewash Bowl | No Bowl |
Series | Classic |
Inlet Pipe Gender | Female |
Activation | Swing Down |
Mount Type | Wall |
Hazardous Location Rating | Not Rated |
Includes Foot Pedal | No |
Mount Style | Recessed |
Assembly | Assembled |
Spray Head Style | Covered |
Barrier Free | No |
Handle Material | Chrome Plated Brass |
Inlet Connection Type | 1/2 in NPT Female |
Inlet Connection | 1/2 in NPT Female |
Outlet Pipe Thread Type | NPT |
Environment | General Purpose |
Coverage | Eyes |
Activation Type | Swing Down |
Includes Drench Hose | No |
ADA Compliant | No |
Inlet Pipe Thread Type | NPT |
For Environment | General Purpose |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 9 1/2 in, Height 9 1/2 in, Width 7 7/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Classic, Mount Type Wall, ADA Compliant No
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1