KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Mounted Shower Seat, Reversible

BRADLEY| Zoro #: G1143642| Mfr #: 9569-000000

$337.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 34-1/2"
Includes: Mounting bracket
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143642 Mfr #: 9569-000000
Width: 34-1/2"Includes: Mounting bracket
Color: WhiteFinish: matte
Frame: Satin Finish Stainless SteelWeight Capacity: 250 lb.
Type: Reversible, HingedItem: ADA Wall Mounted Shower Seat
Depth: 22Material: Phenolic
Standards: ADA compliantCountry of Origin (subject to change): United States

Description

ADA Wall Mounted Shower Seat, Reversible, Hinged, Phenolic, Matte Finish, Color White, Satin Finish Stainless Steel Frame, Standards ADA Compliant, Includes Mounting Bracket

Reviews