Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" x 21/64" Black Wire Marking Sleeves

  • Zoro #: G6707723
  • Mfr #: 3FR-187-2-BK-2
$1,869.00
  • Min. Wire Size: 0.062 in
  • Legend: None
  • Standards: SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials and MIL-STD-202G, Method 215K Resistance to Solvents when printed with the recommended ribbons
See full product details
This item ships free.

Brady #3FR-187-2-BK-2 Specifications

  • Zoro #: G6707723
  • Mfr #: 3FR-187-2-BK-2
Min. Wire Size: 0.062 in Legend: None
Standards: SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials and MIL-STD-202G, Method 215K Resistance to Solvents when printed with the recommended ribbons Shrink Ratio: 3:1
Material: Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve Labels per Roll: 5,000
Height: 21/64 in Max. Lines of Print: Varies
Item: Wire Marking Sleeves Temp. Range: -67 Degrees to 275 Degrees F
Width: 1 in For Use With: Thermal Transfer Printers
Color: Black Max. Wire Size: 0.15 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Marking Sleeves, Color Black, Legend None, Width 1 in, Height 21/64 in, Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve, Min. Wire Size 0.062 in, Max. Wire Size 0.15 in, For Use With Thermal Transfer Printers, Labels per Roll 5,000, Shrink Ratio 3:1, Max. Lines of Print Varies, Temp. Range -67 Degrees to 275 Degrees F

Reviews of Brady #3FR-187-2-BK-2