- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- 1" x 3/4" White on Translucent Label, Self Laminating Vinyl
Shop Alternate Products
This Product is Discontinued
Brady
1" x 3/4" White on Translucent Label, Self Laminating Vinyl (Discontinued)
Mfr # PTL-96-427
Zoro # G2927407
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP61, BMP71
- Legend Blank
- Color Black on White
- Material Self Laminating Vinyl
- Temp. Range -40 Degrees to 158 Degrees F
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-96-427
-
Zoro #
G2927407
- UPC # 662820623496
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3/4 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 10 AWG |
Height | 3/4 in |
Width | 1 in |
For Wire Diameter | 0.106 in to 0.201 in |
Label Size | 3/4 in x 1 in |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.11 in |
Printable Portion Height | 3/8 in |
Printable Portion Width | 1 in |
Details
Item | Precut Label Roll |
Printer Series Compatibility | BMP61, BMP71 |
Legend | Blank |
Color | Black on White |
Material | Self Laminating Vinyl |
Temp. Range | -40 Degrees to 158 Degrees F |
Label Type | Self Laminating Vinyl |
Standards | ASTM D1000, ASTM D2979, ASTM G155, UL Recognized |
For Use With | TLS 2200(R) |
Labels per Roll | 250 |
Application | Electrical Labeling, Wire and Cable Labeling |
Adhesive | Adhesive |
Label Material | Vinyl |
Labels per Row | 1 |
Preprinted Text | Blank |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Product Type | Self-Laminating Vinyl Wire and Cable Label |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Label Attachment Style | Self-Laminating |
Adhesive Material | Acrylic |
Printable Area - Self-Laminating Cable & Wire Labels | 3/8 in H x 1 in W |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Material Series | B-427 |
Adhesive Type | Permanent |
Ribbon Color | Black |
Adhesive Subhead - Self-Laminating Cable & Wire Labels | Permanent Acrylic Adhesive |
Number of Labels Included | 250 |
Indoor/Outdoor Usage | Outdoor |
Label Finish | Matte |
For Print Method | Thermal Transfer |
Minimum Service Temperature | -40 Degrees F |
For Wire Gauge | 16 AWG to 10 AWG |
Maximum Service Temperature | 158 Degrees F |
Label Shape | Rectangle |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Label Media Format | Precut Roll |
Adhesive Properties | Permanent Adhesive |
Label Color | White |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
Maximum Wire Gauge | 10 AWG |
Minimum Wire Gauge | 16 AWG |
Test | White ( Matte ) |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer