Brady
Blank Tag, Cardstock, Manila, PK1000
Mfr # 102044
Zoro # G9387165
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Manila
- Height 4-3/4"
- Width 2-3/8"
- Background Color Manila
Explore More Products
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc 41927
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 87604
- BRADY Number Tag, Brass, CHWS 126-150, PK25 23581
- BRADY Lock Seal, Plastic, Blue, PK100 95193
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc 41923
- BRADY Microtag(r) Inspection Insr, Bk/Yel, PK100 MIC-MTIGPI Y
- BRADY Number Tag, Brass, DCWR 301-325, PK25 87343
- BRADY Number Tag, Brass, Series LPC 201-225, PK25 87398
- BRADY Number Tag, Brass, Series CWS 351-375, PK25 87134
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 86771
- ACCUFORM Permit Tag, 5-3/4 x 3-1/4, PK25 TCS319CTP
- Brady Tags