Brady
Numbers And Letters Kit, 0 Thru 9, PK25
Mfr # 1550-# KIT
Zoro # G7448953
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 1600-0
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 5130-4
- BRADY Numbers and Letters Labels, PK 10 5100P-3
- BRADY Numbered Tag Set, 201 to 225, 25 Tags 23208
- BRADY Number Label, 3-7/8in.H Character, Vinyl 3460-1
- BRADY Carded Numbers and Letters, 9, PK10 5050-9
- BRADY Reflective Numbers And Letters, U, PK25 5000-U
- BRADY Refl Symbol Label, Period, Glw in Drk, PK10 3020-PRD
- BRADY Quik-Align 5110 Series Polyester 3 in Lbl Legend: 5 Yellow 10PK 5110P-5
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Black 2 3585B-2
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set LETTER14
- Brady Letters and Numbers