Brady
Jack Chain, Brs, 50 ft.
Mfr # 23308
Zoro # G5271716
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Length 50 ft
- Width 50 ft.
- Material Brass
- Tag Fastener Color Brass
Explore More Products
- BRADY BLS850 Laminator, Size 8-1/2" 20585
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 56944
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 103568
- BRADY Loop Ferrule, Zinc Plated, PK50 38090
- BRADY Post Driver, 30 In. L x 4 In. W 87982
- BRADY Sign Post, 8 ft. L, Composite, Green, 97209 97209
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 56945
- BRADY Post Sign Adapter, Polyethylene, 92135 92135
- BRADY Street Sign Cross Piece Bracket, Aluminum 56681
- TAPCO Portable Sign Base 373-00889
- TAPCO Post Top Street Name Sign Bracket 102316
- Brady Signs