Brady
Right-to-Know Label, 2inHx2inW
Mfr # 53067
Zoro # G5545224
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Labels 500
- Legend/Background Color Black/Blue/Red/Yellow/White
- Width 2 in
- Shape Diamond
- Write on Surface Yes
Explore More Products
- BRADY Binder, Material Safety Data Sheets BR824A
- BRADY Binder Holder, 14 In. W, PVC Coated Steel 2014W
- BRADY Booklet, Training, Pk10 2101-TEN
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 60364
- BRADY Operation Procedures Center, Wall Mount SM016A
- BRADY Container Label, 3 In. H, 7 In. W, PK25 60248
- BRADY NFR Sign Kit, Aluminum, 8x8 99439
- BRADY Chemical Label, 2 In. H, Polyester, PK25 7257PLS
- BRADY NFPA Label, 8 In. H, 3 In. W, PK500 121147
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 MHZW11EVC
- BRADY Binder, OSHA Record Keeping Documents OR323E
- Brady Right-To-Know and Hazardous Materials