Shop Alternate Products
This Product is Discontinued
Brady
Number Label, 4" H Character, Vinyl, PK10 (Discontinued)
Mfr # 8220-2
Zoro # G5823237
This Product is Discontinued
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Sheet
- Character Color Black
Customers Also Purchased
- Brand Brady
-
MFR #
8220-2
-
Zoro #
G5823237
- UPC # 754473822026
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Details
Character Type | Numbers |
Package Type | Sheet |
Character Color | Black |
Material | Polyester |
Die Cut | Yes |
Retroreflective Grade | Non-Reflective |
Markers per Card | 1 |
Item | Number Label |
Legend Color | black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Color | Black |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Background Color | White |
Number of Cards | 10 |
Character | 2 |
Includes | (10) Cards |
Glow-in-the-Dark | No |
Adhesive Type | Permanent Adhesive |
Product Type | Individual Characters |
Meets USCG Registration Guidelines | No |
Application | General Identification |
APWA Compliant Color | No |
Characters Included | 2 |
Visibility | Standard |
Character Outline Color | Not Applicable |
Embossed | No |
Self-Spacing/Aligning | Yes |
Letter Casing | Uppercase |
Character Color Gradient | Solid Color |
Font | Helvetica |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No