Shop Alternate Products
This Product is Discontinued
Brady
Number Label, 4in.H Character, Vinyl, PK10 (Discontinued)
Mfr # 8220-3
Zoro # G5637125
This Product is Discontinued
Key Features
- Character Type Numbers
- Character Height 4 in
- Package Type Sheet
- Character Color Black
- Material Polyester