Brady
Machine/Equipment Label, 3-1/2 In. H, PK5, 86889
Mfr # 86889
Zoro # G3040913
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Explore More Products
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P MIC-MTIGPI P
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 64985
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 86817
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86265 86265
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 42238
- BRADY Label, White, 4in.Wx6in.H, Brady B-423 THT-25-423-1
- BRADY Label B33-53-422
- BRADY Property Tag Labels 0.5" H x 1.5", PK 25 WOAF-29-PK
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 WO-46-VP
- NMC Symbol Primary Escape Imo Label, IMO189R IMO189R
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Adhesive Backed Vinyl DL174P
- Brady Identification Labels