Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25

BRADY| Zoro #: G0438006| Mfr #: 76237

$44.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Indoor/Outdoor Usage: Indoor/Outdoor
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438006 Mfr #: 76237
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Indoor/Outdoor Usage: Indoor/Outdoor
Width: 3"Grommet Material: Metal
Hole Size: 3/8"Reverse Side Legend: Warning Exposure to This Material Can Cause Damage
Shape: RectangleMaterial: Polyester
Includes: (25) Plastic Lock-On TiesHeight: 5-3/4"
Write on Surface: YesHazard Communication Standard: HMIG
Legend: Target Organs Affected (NFPA Diamond)Legend/Background Color: Black/Blue/Red/Yellow on White
Legend Style: Text and SymbolHeader: No Header
No. of Ties Included: 25Tie Material: Nylon
Language: EnglishLaminated: No
With Grommet / Without Grommet: With GrommetCountry of Origin (subject to change): United States

Description

Accident Prevention Tag, Material Polyester, Legend Target Organs Affected (NFPA Diamond), Reverse Side Legend Warning Exposure to This Material Can Cause Damage, Legend/Background Color Black/Blue/Red/Yellow on White, Height 5-3/4 In., Width 3 In., 3/8 In. Hole Size, Grommet Material Metal, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Legend Style Text and Symbol, Laminated No, Package Quantity 25

Reviews