Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25

BRADY| Zoro #: G2055033| Mfr #: 99202

$42.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
With Grommet / Without Grommet: With Grommet
Legend Style: Text and Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055033 Mfr #: 99202
Shape: RectangleWith Grommet / Without Grommet: With Grommet
Legend Style: Text and SymbolStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Hole Size: 3/8"Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: NFPA Diamond
Hazard Communication Standard: NFPAHeight: 5-3/4"
Item: Accident Prevention TagReverse Side Legend: Warning Exposure to This Material Can Cause Damage
Legend/Background Color: Black/Blue/Red/Yellow on WhiteWrite on Surface: Yes
Tie Material: NylonWidth: 3"
Grommet Material: MetalMaterial: Polyester
Header: No HeaderLaminated: No
No. of Ties Included: 25Country of Origin (subject to change): United States

Description

Accident Prevention Tag, Material Polyester, Legend NFPA Diamond, Reverse Side Legend Warning Exposure to This Material Can Cause Damage, Legend/Background Color Black/Blue/Red/Yellow on White, Height 5-3/4 In., Width 3 In., 3/8 In. Hole Size, Grommet Material Metal, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Legend Style Text and Symbol, Laminated No, Package Quantity 25

Reviews