HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Admittance Sign, 10 x 14In, BK and R/WHT

BRADY| Zoro #: G0236677| Mfr #: 22178

$12.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Width: 14"
Thickness: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236677 Mfr #: 22178
Sign Shape: RectangleWidth: 14"
Thickness: 0.060"Legend: Authorized Employees Only
Legend/Background Color: Black And Red/WhiteHeader: Restricted Area
Header Background Color: RedLegend Style: Text
Header Legend Color: WhiteMaterial: polystyrene
Retroreflective Grade: Not RetroreflectiveSubject Matter: Employees & Visitors
UV Resistant: NoGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Height: 10"Mounting Style: With Mounting Holes
Item: Admittance SignDouble-Sided: No
Background Color: WhiteCountry of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Employees Only, Printed Language English, Sign Shape Rectangle

Reviews